Zoro Homepage

MSA UNCODED TRANSCEIVER - 10GBASE-BX WDM SFP+ 10 GBPS - 10 GIGABIT BIDI MODULE

  • Mfr # SFP-10GB-BX-U-STA-ST

  • Zoro # G314909652


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 10GBase-BX Network
Compatibility
MSA Compliant
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Total Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GB-BX-U-STA-ST
Zoro #
G314909652
UPC #
65030885836
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC 10GBase-BX Network
Compatibility
MSA Compliant
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Total Number of Ports
1
Fiber Mode Supported
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Item
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.