Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA UNCODED TRANSCEIVER - 10GBASE-BX WDM SFP+ 10 GBPS - 10 GIGABIT BIDI MODULE

  • Mfr # SFP1000BXDST

  • Zoro # G814908698


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-BX Network
Width
0.6 in
Network Technology
1000Base-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP1000BXDST
Zoro #
G814908698
UPC #
65030873505
Country of Origin
China

Dimensions

Width
0.6 in
Height
0.5 in
Depth
2.2 in

Details

Compatibility
MSA Compliant
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-BX Network
Network Technology
1000Base-BX
Ethernet Technology
1.25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP (mini-GBIC) Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network, Data Networking

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.