Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA UNCODED TRANSCEIVER - 10GBASE-BX WDM SFP+ 10 GBPS - 10 GIGABIT BIDI MODULE

  • Mfr # SFP1000BXUST

  • Zoro # G414908692


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Network Technology
1000Base-BX
Interfaces/Ports Details
(1) LC Duplex 1000Base-BX Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP1000BXUST
Zoro #
G414908692
UPC #
65030873499
Country of Origin
China

Dimensions

Depth
2.2 in
Width
0.6 in
Height
0.5 in

Details

Network Technology
1000Base-BX
Interfaces/Ports Details
(1) LC Duplex 1000Base-BX Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC
Fiber Mode Supported
Single-mode
Ethernet Technology
1.25 Gigabit Ethernet
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.