Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA UNCODED TRANSCEIVER - 10GBASE-BX WDM SFP+ 10 GBPS - 10 GIGABIT BIDI MODULE

  • Mfr # SFP100BBXDST

  • Zoro # G914909625


product price: $20.85
/ea

Key Features

Depth
2.4 in
Width
0.6 in
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
100Base-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP100BBXDST
Zoro #
G914909625
UPC #
65030873529
Country of Origin
China

Dimensions

Depth
2.4 in
Width
0.6 in
Height
0.4 in

Details

Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
100Base-BX
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Duplex 100Base-BX Network
Fiber Mode Supported
Single-mode
Ethernet Technology
Fast Ethernet
Item
SFP Transceiver Module
Application
Data Networking, Optical Network
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.