
MSA UNCODED TRANSCEIVER - 10GBASE-BX WDM SFP+ 10 GBPS - 10 GIGABIT BIDI MODULE
Mfr # SFP10GBBXUST
Zoro # G114909647
product price: $51.99
/eaKey Features
Network Technology
10GBase-BX
Depth
2.3 in
Height
0.5 in
Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GBBXUST
Zoro #
G114909647
UPC #
65030873406
Country of Origin
China
Dimensions
Depth
2.3 in
Height
0.5 in
Width
0.5 in
Details
Network Technology
10GBase-BX
Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-BX Network
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Item
SFP+ Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network, Data Networking
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.