Shop STARTECH.COM
See all product information
Create Account
(MU6MM) Connector Cable
- Mfr # MU6MM
- Zoro # G716426160
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Cable Type
Mini-phone
Cable Length
6 ft
Conductor Material
Copper
Standards
FCC
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MU6MM
- Zoro #
- G716426160
- UPC #
- 65030773355
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- Mini-phone
- Conductor Material
- Copper
- Standards
- FCC
- Environmentally Friendly
- Yes
- Connection B
- 1 x Mini-phone Stereo Audio - Male
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Male
- Connection A
- 1 x Mini-phone Stereo Audio - Male, Stereo Audio - Male
- Device Supported
- Receiver, PC, Amplifier, Speaker, Audio Device
- Cable Characteristic
- Patch Cable
- Item
- Audio Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.