Zoro Homepage

OPEN FRAME 15U WALL MOUNT SERVER RACK FOR PATCH PANELS, SWITCHES, DATA EQUIPMENT

  • Mfr # RK15WALLO

  • Zoro # G714909566


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, SPCC, Cold Rolled Steel
Width
19.9 in
Depth
12 in
Height
30.5 in
Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK15WALLO
Zoro #
G714909566
UPC #
65030872270
Country of Origin
China

Dimensions

Width
19.9 in
Depth
12 in
Height
30.5 in
Length
12.2 in
Rack Width
19 in
Rack Depth
12 in
Rack Height
15U

Details

Item
Rack Frame
Material
Steel, SPCC, Cold Rolled Steel
Rack Type
Open Frame
Package Contents
15U Wall-Mount Server Rack - 12 in. Depth, 60 x M6 Screws, 60 x M6 Cage Nuts, 60 x Washers, 16 x Assembly Screws, 2 x Vertical Rails, 2 x Horizontal Brackets, 1 x User Manual
Assembly Required
Yes
Maximum Weight Capacity
198.42 lb
Rack Post Quantity
2
Static/Stationary Weight Capacity
198.42 lb
Environmentally Friendly
Yes
Color
Black
Application
Patch Panel, A/V Equipment, Server, Networking, Computer
Mounting
Wall
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Condition
New

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.