
OPEN FRAME 6U WALL MOUNT SERVER RACK FOR PATCH PANELS, SWITCHES, DATA EQUIPMENT
Mfr # RK619WALLO
Zoro # G014909303
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
21.9 in
Height
16 in
Length
18 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK619WALLO
Zoro #
G014909303
UPC #
65030887519
Country of Origin
China
Dimensions
Width
21.9 in
Height
16 in
Length
18 in
Rack Width
19 in
Rack Height
6U
Rack Depth
18 in
Details
Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Environmentally Friendly
Yes
Package Contents
Rack Frame, 24 x M6 Screw, 24 x M6 Cage Nuts, 1 x 10 Foot Length Roll of Black Hook and Loop
Rack Post Quantity
2
Maximum Weight Capacity
176.37 lb
Application
Server, Computer, A/V Equipment, Patch Panel, LAN Switch
Assembly
Not Required
Mounting
Wall
Color
Black
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Form Factor
Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.