Zoro Homepage

OPEN FRAME 8U WALL MOUNT SERVER RACK FOR PATCH PANELS, SWITCHES, DATA EQUIPMENT

  • Mfr # RK812WALLO

  • Zoro # G014909860


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19.80 in
Height
17.80 in
Length
11.90 in
Package Contents
1 x 8U Open Frame Wall Mount Equipment Rack - 12in Deep, 32 x M5 Screws, 32 x M5 Cage Nuts, 16 x Assembly Screws, 1 x Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK812WALLO
Zoro #
G014909860
UPC #
65030834148
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.80 in
Height
17.80 in
Length
11.90 in

Details

Item
Wall Mount
Material
Steel
Package Contents
1 x 8U Open Frame Wall Mount Equipment Rack - 12in Deep, 32 x M5 Screws, 32 x M5 Cage Nuts, 16 x Assembly Screws, 1 x Installation Guide
Certifications & Standards
CE, UL
Environmentally Friendly
Yes
Maximum Load Capacity
176.37 lb
Features
Sturdy, Heavy Duty, Ventilation
Device Supported
Audio/Video Device, Computer, A/V Equipment, Network Equipment, Patch Panel
Standards
TAA Compliant
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.