Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PALO ALTO PAN-SFP-PLUS-T COMPATIBLE SFP+

  • Mfr # PLUS-T-ST

  • Zoro # G214909264


product price: $388.39
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-TX
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLUS-T-ST
Zoro #
G214909264
UPC #
65030885591
Country of Origin
China

Details

Network Technology
10GBase-TX
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
Compatibility
MSA Compliant
Item
SFP+ Module
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.