
PASSIVE DISPLAYPORT TO HDMI ADAPTER - 1080P VIDEO/7.1CH AUDIO/HDCP/DP 1.2; VESA
Mfr # DP2HDMIADAP
Zoro # G814883445
product price: $17.79
/eaKey Features
Width
0.7 in
Height
0.4 in
Maximum Resolution Supported
1920 x 1200
Connector Gender on First End
Female
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2HDMIADAP
Zoro #
G814883445
UPC #
65030832427
Country of Origin
China
Dimensions
Width
0.7 in
Height
0.4 in
Length
2.2 in
Details
Maximum Resolution Supported
1920 x 1200
Connector Gender on First End
Female
Connector Gender on Second End
Male
Adapter Type
DisplayPort/HDMI
Item
Video Adapter
Color
Black
Green Environmental Attribute
Environmentally Friendly
Features
Passive
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video Female
Connector on Second End Details
(1) 20-pin DisplayPort Digital Audio/Video Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.