
PCI TO PCI EXPRESS ADAPTER CARD
Mfr # PCI1PEX1
Zoro # G116471227
product price: $68.79
/eaKey Features
Height
0.8 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Total Number of Expansion Slots
1
Expansion Slot Type
PCI Express (Low-profile)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCI1PEX1
Zoro #
G116471227
UPC #
65030837835
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.8 in
Width
2.4 in
Depth
5.3 in
Thickness
790 mil
Details
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Total Number of Expansion Slots
1
Expansion Slot Type
PCI Express (Low-profile)
Item
Riser Card
Host Interface
PCI
Package Contents
PCI to PCI Express Adapter Card, 1 x Spare Full Profile Bracket, 1 x Instruction Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.