Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCIe Gigabit Network Adapter

  • Mfr # ST1000SPEX2

  • Zoro # G212487788


product price: $29.25
/ea

Key Features

Width
4.7 in
Height
0.7 in
Network Technology
10/100/1000Base-T
Device Supported
PC
Total Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1000SPEX2
Zoro #
G212487788
UPC #
65030849265
Country of Origin
Canada

Dimensions

Width
4.7 in
Height
0.7 in
Card Height
Low-profile, Full-height
Length
2.7 in

Details

Item
Gigabit Ethernet Card
Network Technology
10/100/1000Base-T
Device Supported
PC
Total Number of Ports
1
Data Transfer Rate
125-MB/s
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Package Contents
1 Port PCI Express PCIe Gigabit Network Server Adapter NIC Card - Dual Profile, (1) Low Profile Bracket, (1) Instruction Manual
Media Type Supported
Twisted Pair
System Requirements
Windows® 2000, XP, Vista, 7, 8, 8.1,-10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019-, Mac OS X® 10.6 to 10.9, Linux 2.4.x to 4.11.x LTS Versions Only
Number of Network (RJ-45) Ports
1
Chipset Model
RTL8111
Host Interface
PCI Express x1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.