Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCIE NIC CARD - 1 PORT 2.5GBE 2.5GBASE-T

  • Mfr # ST2GPEX

  • Zoro # G216440833


product price: $44.55
/ea

Key Features

Width
4.7 in
Network Standard
2.5GBase-T, 1000Base-T, 10/100Base-TX
Number of Network (RJ-45) Ports
1
Includes
2.5Gbps 2.5GBASE-T PCIe Network Card, 1 x Low-Profile Bracket, 1 x Quick-Start Guide
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2GPEX
Zoro #
G216440833
UPC #
65030882040
Country of Origin
China

Dimensions

Width
4.7 in
Height
0.8 in

Details

Network Standard
2.5GBase-T, 1000Base-T, 10/100Base-TX
Number of Network (RJ-45) Ports
1
Item
Gigabit Ethernet Card
Includes
2.5Gbps 2.5GBASE-T PCIe Network Card, 1 x Low-Profile Bracket, 1 x Quick-Start Guide
Number of Ports
1
Host Interface
PCI Express x4
Environmentally Friendly
Yes
Form Factor
Plug-in Card
Device Supported
Server, Computer, Workstation, Switch, Access Point
Media Type Supported
Twisted Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.