
PCIe to 4 Slot PCI Expansion System
Mfr # PEX2PCI4
Zoro # G016432892
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Width
5.4 in
Color
Black
Height
5.6 in
Includes
1 x PCI Expansion Box, 1 x PCI Express Card, 1 x 3ft DVI Cable, 1 x Low Profile Bracket, 1 x Screw Kit, 1 x Power Cable, 1 x Universal Power Adapter
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEX2PCI4
Zoro #
G016432892
UPC #
65030825184
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.4 in
Height
5.6 in
Depth
8 in
Details
Item
Expansion Chassis
Color
Black
Includes
1 x PCI Expansion Box, 1 x PCI Express Card, 1 x 3ft DVI Cable, 1 x Low Profile Bracket, 1 x Screw Kit, 1 x Power Cable, 1 x Universal Power Adapter
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.