Zoro Homepage

PORTABLE 4 PORT USB-C HUB USB 3.1/3.2 GEN 2 SUPERSPEED 10GBPS - USB-C ADAPTER

  • Mfr # HB31C3A1CPD3

  • Zoro # G414882381


product price: $66.89
/ea

Key Features

Environmentally Friendly
Yes
Length
12.2 in
Total Number of USB Ports
4
Height
1.5 in
Width
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB31C3A1CPD3
Zoro #
G414882381
UPC #
65030877923
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.2 in
Height
1.5 in
Width
8.1 in

Details

Environmentally Friendly
Yes
Total Number of USB Ports
4
Number of USB 3.1 Ports
4
UASP Support
Yes
Platform Supported
Linux, Mac, PC
Host Interface
USB 3.1 Type C
Item
Thunderbolt/USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.