Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PORTABLE 4 PORT USB C HUB - USB TYPE-C/THUNDERBOLT 3 TO 2X USB-C AND 2X USB-A AD

  • Mfr # HB31C2A2CB

  • Zoro # G814882370


product price: $58.89
/ea

Key Features

UASP Support
Yes
Host Interface
USB 3.1 Type C
Platform Supported
Mac, PC, Linux, ChromeOS, Android
Length
4.1 in
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB31C2A2CB
Zoro #
G814882370
UPC #
65030883436
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.1 in
Height
0.6 in
Width
1.8 in

Details

UASP Support
Yes
Host Interface
USB 3.1 Type C
Platform Supported
Mac, PC, Linux, ChromeOS, Android
Environmentally Friendly
Yes
Total Number of USB Ports
4
Number of USB 3.1 Ports
4
Item
Thunderbolt/USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.