Zoro Homepage

PORTABLE USB EXPANSION HUB W/GB ETHERNET RJ45 WOL/JUMBO FRAMES/V-LAN TAGGING F

  • Mfr # 5G3AGBB-USB-A-HUB

  • Zoro # G614883676


product price: $48.39
/ea

Key Features

OS Compatibility
Mac OS X 10.15 Catalina, iPadOS, Mac OS X 10.11 El Capitan, Linux 4.11.x, Windows 7, Mac OS X 10.14 Mojave, Windows 8.1, Mac OS X 13.0 Ventura, Android, Mac OS X 11.0 Big Sur, Windows 11, Mac OS X 10.12 Sierra, Mac OS X 12.0 Monterey, Windows 8, ChromeOS, Windows 10, Mac OS X 10.13 High Sierra
Color
Space Gray
Length
16.5 in
Height
0.6 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G3AGBB-USB-A-HUB
Zoro #
G614883676
UPC #
65030893244
Country of Origin
China

Dimensions

Length
16.5 in
Height
0.6 in
Width
2 in

Details

Item
USB Hub
OS Compatibility
Mac OS X 10.15 Catalina, iPadOS, Mac OS X 10.11 El Capitan, Linux 4.11.x, Windows 7, Mac OS X 10.14 Mojave, Windows 8.1, Mac OS X 13.0 Ventura, Android, Mac OS X 11.0 Big Sur, Windows 11, Mac OS X 10.12 Sierra, Mac OS X 12.0 Monterey, Windows 8, ChromeOS, Windows 10, Mac OS X 10.13 High Sierra
Color
Space Gray
Platform Supported
Android, ChromeOS, Linux, Mac, PC
Host Interface
USB 3.2 (Gen 1) Type A
Features
Portable
Green Environmental Attribute
Environmentally Friendly
Number of Network (RJ-45) Ports
1
Number of USB Ports
4
UASP Support
Yes
Number of USB 3.2 Ports
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.