
PORTABLE USB TYPE-C TO MALE SERIAL RS232 DB9 ADAPTER WITH 16IN CABLE LENGTH - 92
Mfr # ICUSB232C
Zoro # G114936438
product price: $29.99
/eaKey Features
Cable Length
1.31 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
Serial/USB Data Transfer Cable, Quick-start Guide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICUSB232C
Zoro #
G114936438
UPC #
65030871990
Country of Origin
China
Dimensions
Cable Length
1.31 ft
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
Serial/USB Data Transfer Cable, Quick-start Guide
Color
Black
Features
Screw Lock
Connector Gender on First End
Male
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Operating System Compatibility
Windows 11, Windows Server 2012 R2, macOS Ventura 13.0, macOS Monterey 12.0, Windows 7, Mac OS X 10.11 EL Capitan, Windows Server 2008 R2, Windows 10, Windows Server 2022, macOS Big Sur 11.0, Linux 2.6.x+ LTS, Windows Server 2016, Windows 8.1, Windows Server 2019, macOS Catalina 10.15
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
OS Compatibility
Windows Server 2019, macOS Catalina 10.15, Linux 2.6.x+ LTS, Windows Server 2022, Windows 8.1, Windows 10, Windows Server 2008 R2, Windows 7, Windows 11, Windows Server 2012 R2, macOS Ventura 13.0, macOS Big Sur 11.0, Mac OS X 10.11 EL Capitan, Windows Server 2016, macOS Monterey 12.0
Green Environmental Attribute
Environmentally Friendly
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Package Contents
Serial/USB Data Transfer Cable, Quick-start Guide
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.