
POWER A SATA HARD DRIVE FROM A CONVENTIONAL LP4 POWER SUPPLY CONNECTION - LP4 TO
Mfr # SATAPOWADPL
Zoro # G814885517
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
First End Connector Detail
(1) 4-pin LP4 Male
Device Supported
SATA Drive
Cord Length
6 in
Depth
6 in
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATAPOWADPL
Zoro #
G814885517
UPC #
65030848350
Country of Origin
China
Dimensions
Cord Length
6 in
Depth
6 in
Cable Length
6 in
Details
Item
Adapter Cord
First End Connector Detail
(1) 4-pin LP4 Male
Device Supported
SATA Drive
Green Environmental Attribute
Environmentally Friendly
Second End Connector Detail
(1) 15-pin SATA Female
Compatibility
Serial ATA Hard Drives
Compatible Devices
SATA Drive
Environmentally Friendly
Yes
Environmental Certification
RoHS
Connector Type on First End
1 x 4-pin LP4 Male
Connector Type on Second End
1 x 15-pin SATA Female
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.