Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Certified Hdmi 2.0 Cable - 4K 60Hz/Hdr/21:9 Aspect Ratio -

  • Mfr # RHDMM1MPW

  • Zoro # G0131602


product price: $14.69
/ea

Key Features

Cable Type
HDMI
Cable Length
3.28 ft
Jacket Material
Thermoplastic Elastomer (TPE)
Color
White
Wire Gauge
34 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDMM1MPW
Zoro #
G0131602
UPC #
65030888424
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Cable Type
HDMI
Jacket Material
Thermoplastic Elastomer (TPE)
Color
White
Wire Gauge
34 AWG
Item
Video Cable
Connection B
HDMI 2.0 Digital Audio/Video - Male
Features
Flexible, HDCP 2.2, Rugged, Stretch Resistant, Wear Resistant, Stress Resistant, Audio Return Channel (ARC), EMI Protection, Tear Resistant, HDR Support, Strain Relief, Damage Resistant, Molded, HDMI Ethernet Channel (HEC), 180° Angled Connector
Connection A
1 x 19-pin HDMI 2.0 Digital Audio/Video - Male
Shielded / Unshielded
Shielded
Material
Aramid Fiber
Data Transfer Rate
18-Gbit/s
Device Supported
Desktop Computer, Audio/Video Device, Notebook, Apple TV, Monitor
Connector Plating
Gold
Supported Resolution
4096 x 2160
Connector Gender on Second End
Male
Maximum Resolution
4096 x 2160
Product Line
Premium
Connector Gender on First End
Male
Product Material
Aramid Fiber

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.