Zoro Homepage

Printer Cable USB C to B - 0.5m USB 2.0

  • Mfr # USB2CB50CM

  • Zoro # G816423373


product price: $12.75
/ea

Key Features

Cable Type
USB-C/USB-B
Connector Gender on First End
Male
Color
Black
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CB50CM
Zoro #
G816423373
UPC #
65030872997
Country of Origin
China

Details

Cable Type
USB-C/USB-B
Connector Gender on First End
Male
Color
Black
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Plating
Nickel
Device Supported
Scanner, Notebook, Tablet, Printer, Computer
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.