Zoro Homepage

Printer Cable USB C to USB B 1m USB 3.1

  • Mfr # USB31CB1M

  • Zoro # G716423244


product price: $24.99
/ea

Key Features

Data Transfer Speed
10-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Docking Station, PC, Notebook, Portable Hard Drive
End 1 Connection Type
USB 3.1 Type C - Male
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CB1M
Zoro #
G716423244
UPC #
65030860765
Country of Origin
China

Details

Data Transfer Speed
10-Gbit/s
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Docking Station, PC, Notebook, Portable Hard Drive
End 1 Connection Type
USB 3.1 Type C - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x 9-pin USB 3.1 Type B - Male
End 2 Connection Type
USB 3.1 Type B - Male
Environmental Certification
EU RoHS
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Features
Reversible
REACH free of SVHC
Yes
Shielding
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
Black
Environmentally Friendly
Yes
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Connector Plating
Nickel
Cable Type
USB-C/USB-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.