Zoro Homepage

Printer Cable USB C to USB B 2m USB 3.0

  • Mfr # USB315CB2M

  • Zoro # G316423057


product price: $21.99
/ea

Key Features

Device Supported
Computer, Notebook, Tablet, Printer, Docking Station
Features
Reversible
Color
Black
Connector Gender on First End
Male
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB315CB2M
Zoro #
G316423057
UPC #
65030871259
Country of Origin
China

Details

Device Supported
Computer, Notebook, Tablet, Printer, Docking Station
Features
Reversible
Color
Black
Connector Gender on First End
Male
Connector Plating
Nickel
Connector Gender on Second End
Male
End 1 Connection Type
USB 3.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Cable Type
USB-C/USB-B
Item
Data Transfer Cable
Connector on First End Details
1 x 24-pin USB 3.0 Type C - Male
End 2 Connection Type
USB 3.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.