Privacy Screen For Dell U3824DW, Computer Screen Protector, Double-Sided Filter
Mfr # 38C29-PRIVACY-SCREEN
Zoro # G021724524
product price: $229.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38C29-PRIVACY-SCREEN
Zoro #
G021724524
UPC #
065030912525
Country of Origin
Taiwan, Province of China
Description
This privacy screen is designed for the curved 38-inch Dell U3824DW 21:9 ultrawide monitor, effectively obscuring sensitive on-screen information and ensuring that both the center and outer edges of the screen are shielded from unwanted views. Prevent Visual Eavesdropping The privacy shield obscures the computer's screen from the sides while providing an approximate viewing angle of 60 degrees (+/- 30 degrees from the center) to the user. The security shield also features blue light reduction, blocking between 40% to 51% of the blue light emitted from the display in the 380nm - 480nm wavelength range. The privacy shield has a light transmittance of 65% providing optimal screen brightness and enhanced levels of privacy. Double-Sided Filter The privacy screen protector is double-sided, with a matte anti-glare side for environments prone to glare and a high-gloss side that helps retain color vibrancy. The matte side provides additional screen protection with a fingerprint and scratch-resistant coating. Hassle-Free Installation Easily install the glossy or matte side of the privacy screen protector using the included adhesive strips; Optional mounting tabs are included for additional support on lower bezel. The included adhesive strips are transparent to minimize visibility and preserve the screen's full viewing area, providing a seamless fit. Note: Before installation, ensure the side of the filter that is intended to face outward has been selected. Please note that once applied, the adhesive strips form a strong bond that makes removal and reinstallation difficult.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.