
PRIVACY SCREEN FOR DELL U3824DW CURVED ULTRAWIDE 21:9 MONITOR, DOUBLE-SIDED FILT
Mfr # 38C29-PRIVACY-SCREEN
Zoro # G421705475
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Includes
Privacy Screen Filter 2 x Set of Adhesive Strips 1 x Set of Slide Mount Tabs 1 x Wiping Cloth 1 x Quick-Start Guide
Display Size Supported
38 in
Durability
Scratch Resistant, Fingerprint Resistant, Dust Resistant
Display Type Supported
LCD
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38C29-PRIVACY-SCREEN
Zoro #
G421705475
UPC #
845882005855
Country of Origin
Viet Nam
Dimensions
Display Size Supported
38 in
Width
35.20 in
Length
14.8 in
Details
Includes
Privacy Screen Filter 2 x Set of Adhesive Strips 1 x Set of Slide Mount Tabs 1 x Wiping Cloth 1 x Quick-Start Guide
Durability
Scratch Resistant, Fingerprint Resistant, Dust Resistant
Display Type Supported
LCD
Widescreen
Yes
Aspect Ratio
21:9
Screen Attachment
Adhesive Strip
Color
Black
Blue Light Reduction
Yes
Orientation
Landscape
Features
Easy to Apply, Privacy, Curved Edge, Ultra-wide Fit, Double Sided
Product Type
Privacy Screen Filter
Reversible
Yes
Surface Finish
Glossy, Matte
Compatible Devices
Monitor
Anti-glare
Yes
Compatibility
Dell - U3824DW
Description
ER MATTE/GLOSSY, COMPUTER MONITOR SCREEN PROTECTOR, TAA-COMPLIANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.