(PRIVACYSCREEN20M) Screens & Filters
- Mfr # PRIVACY-SCREEN-20M
- Zoro # G216426257
product price:Â
$
84.69
/ea
Key Features
Width
0.10 in
Material
Plastic
Color
Clear
Includes
Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
Display Type Supported
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRIVACY-SCREEN-20M
- Zoro #
- G216426257
- UPC #
- 65030894920
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.10 in
- Display Size Supported
- 20 in
- Depth
- 17.40 in
- Height
- 9.80 in
Details
- Material
- Plastic
- Color
- Clear
- Includes
- Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
- Display Type Supported
- LCD
- Durability
- Fingerprint Resistant, Dust Resistant, Scratch Resistant
- Widescreen
- Yes
- Compatible Devices
- Monitor
- Aspect Ratio
- 16:9
- Anti-glare
- Yes
- Product Type
- Privacy Screen Filter
- Anti-microbial
- Yes
- Features
- Reversible Matte-to-Glossy, Easy to Apply, Removable, Residue-free, Easy Clean, Privacy, Easy to Remove
- Blue Light Reduction
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.