Zoro Homepage

PROVIDES A HIGH-SPEED, CRYSTAL-CLEAR CONNECTION TO YOUR DVI DIGITAL DEVICES -10F

  • Mfr # DVIDDMM10

  • Zoro # G114883343


product price: $18.29
/ea

Key Features

Color
Black
Supported Resolutions
2560 x 1600
Data Transfer Rate
9.9 Gbit/s
Wire Size
28 AWG
Connector on First End Details
(1) 25-pin DVI-D Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIDDMM10
Zoro #
G114883343
UPC #
65030802796
Country of Origin
China

Dimensions

Cable Length
10 ft
Wire Size
28 AWG

Details

Color
Black
Supported Resolutions
2560 x 1600
Data Transfer Rate
9.9 Gbit/s
Connector on First End Details
(1) 25-pin DVI-D Digital Video - Male
Compatibility
Flat Panel Display, Digital CRT Display, Projector, HDTV
Connector Plating
Nickel
Cable Type
DVI-D
Standards
DVI DDWG, FCC
Connector Gender on First End
Male
Item
Video Cable
Connector on Second End Details
(1) 25-pin DVI-D Digital Video - Male
Features
EMI Protection
Device Supported
Projector, Desktop Computer, Video Device, Notebook, Monitor
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Connector Gender on Second End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.