Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROVIDES A HIGH-SPEED, CRYSTAL-CLEAR CONNECTION TO YOUR DVI DIGITAL DEVICES - 15

  • Mfr # DVIDDMM15

  • Zoro # G014883474


product price: $30.95
/ea

Key Features

Connector on First End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Features
EMI Protection, Strain Relief, Molded
Supported Resolutions
2560 x 1600
Data Transfer Rate
9.9 Gbit/s
Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIDDMM15
Zoro #
G014883474
UPC #
65030802826
Country of Origin
China

Dimensions

Cable Length
15 ft
Wire Size
28 AWG

Details

Connector on First End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Features
EMI Protection, Strain Relief, Molded
Supported Resolutions
2560 x 1600
Data Transfer Rate
9.9 Gbit/s
Compatibility
Flat Panel Display, Digital CRT Display, Projector, HDTV
Item
Video Cable
Conductor Material
Copper
Cable Type
DVI-D
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Nickel
Connector on Second End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Standards
DVI DDWG, FCC
Connector Gender on Second End
Male
Color
Black
Device Supported
Video Device, Notebook, Desktop Computer, Monitor, Projector
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.