Zoro Homepage

PROVIDES A HIGH-SPEED, CRYSTAL-CLEAR CONNECTION TO YOUR DVI DIGITAL DEVICES -6FT

  • Mfr # DVIDDMM6

  • Zoro # G914883444


product price: $19.29
/ea

Key Features

Connector Gender on First End
Male
Data Transfer Rate
9.9 Gbit/s
Cable Type
DVI-D
Features
EMI Protection
Device Supported
Desktop Computer, Video Device, Projector, Notebook, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIDDMM6
Zoro #
G914883444
UPC #
65030802789
Country of Origin
China

Dimensions

Cable Length
6 ft
Wire Size
28 AWG

Details

Connector Gender on First End
Male
Data Transfer Rate
9.9 Gbit/s
Cable Type
DVI-D
Features
EMI Protection
Device Supported
Desktop Computer, Video Device, Projector, Notebook, Monitor
Shielding
Yes
Connector on First End Details
(1) 24-pin DVI-D Digital Video - Male
Item
Video Cable
Standards
DVI DDWG, FCC
Conductor Material
Copper
Compatibility
Flat Panel Display, Digital CRT Display, Projector, HDTV
Connector Plating
Nickel
Supported Resolutions
2560 x 1600
Green Environmental Attribute
Environmentally Friendly
Connector Gender on Second End
Male
Connector on Second End Details
(1) 24-pin DVI-D Digital Video - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.