Shop STARTECH.COM
See all product information
Create Account
QSFP28 100G PASSIVE ELECTRICAL LOOPBACK MODULE; TEST QSFP28 TRANSCEIVERS/PORTS D
- Mfr # LOOPBACKPLUG100G
- Zoro # G523563928
product price:Â
$
94.15
/ea
Key Features
Minimum Operating Temperature
40 Degree F
Number of Ports
1
Width
0.7 in
Maximum Operating Temperature
167 Degree F
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LOOPBACKPLUG100G
- Zoro #
- G523563928
- UPC #
- 065030923491
- Country of Origin
- Taiwan, Province of China
- Minimum Operating Temperature
- 40 Degree F
- Number of Ports
- 1
- Maximum Operating Temperature
- 167 Degree F
- Material
- Plastic
Dimensions
- Width
- 0.7 in
- Height
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.