Zoro Homepage

Rack Screws and Clip Nuts 10-32

  • Mfr # CLPSCRW1032

  • Zoro # G416471873


product price: $53.15
/ea

Key Features

Package Contents
50 x 10-32 Screws, 50 x Clip Nuts
Maximum Notational Diameter
10
Threads Per Inch (TPI)
32
REACH free of SVHC
Yes
Width
0.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPSCRW1032
Zoro #
G416471873
UPC #
65030872768
Country of Origin
Canada

Dimensions

Maximum Notational Diameter
10
Width
0.20 in
Height
0.20 in
Maximum Length
0.75 in
Depth
0.70 in

Details

Package Contents
50 x 10-32 Screws, 50 x Clip Nuts
Threads Per Inch (TPI)
32
REACH free of SVHC
Yes
Fastener Type
Rack Screw, Clip Nut
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmental Certification
EU RoHS
Item
Screw
Features
Nickel Plated, Rust Resistant
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.