Zoro Homepage

Rack Unit Labels - Up to 49U - 2-Pack

  • Mfr # RKUNITAPE

  • Zoro # G216471189


product price: $31.29
/ea

Key Features

Label Height
2/5 in
Package Contents
Rack Unit Labels - Up to 52U - 2-Pack, 1 x Instruction Manual
Label Length
91-1/5 in
Label Width
19/64 in
Certifications & Standards
TAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKUNITAPE
Zoro #
G216471189
UPC #
65030865418
Country of Origin
Canada

Dimensions

Label Height
2/5 in
Label Length
91-1/5 in
Label Width
19/64 in

Details

Package Contents
Rack Unit Labels - Up to 52U - 2-Pack, 1 x Instruction Manual
Certifications & Standards
TAA
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Self-adhesive, Hassle-free
Color
Black
Environmentally Friendly
Yes
Item
Rack Unit Label
Shape
Rectangle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.