Shop STARTECH.COM
See all product information
Create Account
(RACK14U14BRACKET) Rack Equipment
- Mfr # RACK-14U-14-BRACKET
- Zoro # G616472052
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Depth
19.6 in
Height
24.8 in
Compatible With
Startech 14U Wall Mounted Server Rack
Length
14 in
Package Contents
Mounting Bracket, 25 x M5 Mounting Screws, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Plastic Wall Anchors, Quick-Start Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACK-14U-14-BRACKET
- Zoro #
- G616472052
- UPC #
- 65030893909
- Country of Origin
- China
- Item
- Rack Mount Bracket
- Compatible With
- Startech 14U Wall Mounted Server Rack
- Package Contents
- Mounting Bracket, 25 x M5 Mounting Screws, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Plastic Wall Anchors, Quick-Start Guide
Dimensions
- Depth
- 19.6 in
- Height
- 24.8 in
- Length
- 14 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.