Zoro Homepage

Rackmount KVM Console - 1U 17in LCD VGA

  • Mfr # RKCONS1701

  • Zoro # G816424257


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Display Screen Type
LCD
Environmentally Friendly
Yes
Input Voltage Range
100V AC to 240V AC
Power Consumption
13 W
Platform Supported
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKCONS1701
Zoro #
G816424257
UPC #
65030872522
Country of Origin
China

Dimensions

Screen Size
17 in
Depth
18.5 in
Width
17.6 in
Rack Height
1U
Height
1.7 in

Details

Display Screen Type
LCD
Environmentally Friendly
Yes
Input Voltage Range
100V AC to 240V AC
Power Consumption
13 W
Platform Supported
PC
Input Voltage
120 V AC, 230 V AC
USB
Yes
Number of Computers Supported
1
Input Current
1.50 A
Screen Resolution
1280 x 1024
Color
Black
Item
LCD Rack Console
Screen Mode
SXGA
Number of VGA Ports
1
Package Contents
Single-Port Rackmount KVM Console with 17" Display, 1 x KVM Cable, 8 x M5 Cage Nuts, 8 x M5 Screws, 5 x Regional Power Cords (NA, JP, UK, EU, ANZ), 2 x Mounting Rails, 1 x Quick-start Guide
Environmental Certification
EU RoHS
Keyboard
Yes
VGA
Yes
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Pointing Device Type
TouchPad
Product Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.