Zoro Homepage

Rackmount KVM Console - 1U 19in LCD VGA

  • Mfr # RKCONS1901

  • Zoro # G616424457


product price: $1,680.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Width
19 in
Screen Resolution
1280 x 1024
Package Contents
1U Single Port KVM Console for Server Rack - VGA KVM - 19in, 12 x Mounting Rails , 1 x KVM Cable , 8 x M5 Cage Nuts , 8 x M5 Screws , 5 x Regional Power Cords (NA, JP, UK, EU, ANZ) , 1 x Quick-Start Guide
Device Type
LCD Rack Console
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKCONS1901
Zoro #
G616424457
UPC #
65030872492
Country of Origin
China

Dimensions

Width
19 in
Depth
21 in
Height
1.7 in
Screen Size
19 in
Rack Height
1U

Details

Environmentally Friendly
Yes
Screen Resolution
1280 x 1024
Package Contents
1U Single Port KVM Console for Server Rack - VGA KVM - 19in, 12 x Mounting Rails , 1 x KVM Cable , 8 x M5 Cage Nuts , 8 x M5 Screws , 5 x Regional Power Cords (NA, JP, UK, EU, ANZ) , 1 x Quick-Start Guide
Device Type
LCD Rack Console
End of Life Manual Availability
Yes
Number of VGA Ports
1
Keyboard
Yes
Display Screen Type
LCD
Environmental Certification
EU RoHS
Pointing Device Type
TouchPad
Screen Mode
SXGA
REACH free of SVHC
Yes
Platform Supported
PC
VGA
Yes
Item
LCD Rack Console
Power Consumption
17 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.