Zoro Homepage

RAIL DEPTH ADAPTER FOR RACKS - 4 IN - 1U

  • Mfr # RDA1U

  • Zoro # G616471185


product price: $34.39
/ea

Key Features

Features
Flexible, Cable Management
REACH free of SVHC
Yes
Material
Steel
Package Contents
2 x Depth-adapter Brackets, 4 x 10-32 x 5/8 Screws, 4 x 10-32 Cage Nuts, 1 x Instruction Manual
Maximum Load Capacity
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDA1U
Zoro #
G616471185
UPC #
65030865432
Country of Origin
Canada

Dimensions

Height
0.80 in
Width
1.80 in
Length
4 in

Details

Features
Flexible, Cable Management
REACH free of SVHC
Yes
Material
Steel
Package Contents
2 x Depth-adapter Brackets, 4 x 10-32 x 5/8 Screws, 4 x 10-32 Cage Nuts, 1 x Instruction Manual
Maximum Load Capacity
10 lb
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Device Supported
Network Equipment, Server
End of Life Manual Availability
Yes
Item
Mounting Adapter Kit
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.