Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACED BY DKT30CSDHPD3 - USB-C MULTIPORT ADAPTER 4K HDMI, GBE, 2 USB-A, SD - 6

  • Mfr # DKT30CSDHPD

  • Zoro # G014883696


product price: $113.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 8.1, Windows 10, Mac OS X 13.0 Ventura, Windows 8, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina, Windows 7, Mac OS X 10.11 El Capitan, Windows 11, Mac OS X 12.0 Monterey, ChromeOS
Includes
Quick Start Guide
Color
Black, Gray
Height
0.60 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CSDHPD
Zoro #
G014883696
UPC #
65030872362
Country of Origin
China

Dimensions

Height
0.60 in
Width
1.80 in
Length
4.6 in

Details

Item
Docking Station
OS Compatibility
Windows 8.1, Windows 10, Mac OS X 13.0 Ventura, Windows 8, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina, Windows 7, Mac OS X 10.11 El Capitan, Windows 11, Mac OS X 12.0 Monterey, ChromeOS
Includes
Quick Start Guide
Color
Black, Gray
Watts
60 W
Number of Displays Supported
1
Network (RJ-45)
Yes
USB Type-C
Yes
USB Type-A
Yes
Screen Mode
4K
Host Interface
USB Type C
Compatibility
Dell XPS, Apple MacBook Pro, Apple MacBook Air, HP EliteBook, Google Chromebook
Connectivity Technology
Wired
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
3
Memory Card Reader
Yes
Supported Resolutions
2560 x 1440, 3840 x 2160, 2560 x 1600, 4096 x 2160
Memory Card Supported
SD, SDXC, SDHC
Ethernet Technology
Gigabit Ethernet
Device Supported
Notebook
USB Type-C Detail
1 - USB Type-C (24 pin) USB 3.0 (5Gbps) Male
Brand Compatibility
Google, Dell, Lenovo, HP, Apple, Microsoft
Number of USB 3.0 Ports
3
HDMI
Yes
Thunderbolt
Yes
Number of HDMI Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.