
REPLACEMENT PS/2 KEYBOARD TO USB ADAPTER - F/M
Mfr # GC46MFKEY
Zoro # G616450616
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Height
0.3 in
Connector Gender on First End
Male
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Adapter Type
DIN/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC46MFKEY
Zoro #
G616450616
UPC #
65030812689
Country of Origin
China
Dimensions
Height
0.3 in
Width
0.6 in
Overall Length
2 in
Details
Item
Data Transfer Adapter
Connector Gender on First End
Male
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Adapter Type
DIN/USB
Environmental Certification
EU RoHS
End 2 Connection Type
Mini-DIN (PS/2) - Female
End 1 Connection Type
USB Type A - Male
Connector on Second End Details
1 x 6-pin Mini-DIN (PS/2) Keyboard Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x 4-pin Type A USB Male
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.