
Replacement USB Keyboard to PS/2 Adapter - F/M
Mfr # GC46FMKEY
Zoro # G716450998
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Color
Black
Connector on First End Details
1 x 4-pin Type A USB Female
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC46FMKEY
Zoro #
G716450998
UPC #
65030812696
Country of Origin
China
Dimensions
Width
0.8 in
Height
0.4 in
Overall Length
2 in
Details
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Color
Black
Connector on First End Details
1 x 4-pin Type A USB Female
Environmental Certification
EU RoHS
Adapter Type
(PS/2)/USB
Connector on Second End Details
1 x 6-pin Mini-DIN (PS/2) Keyboard Male
Connector Gender on First End
Female
Connector Gender on Second End
Male
Item
Data Transfer Adapter
End 2 Connection Type
Mini-DIN (PS/2) - Male
REACH free of SVHC
Yes
End 1 Connection Type
USB Type A - Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.