
Replacement USB Mouse to PS/2 Adapter
Mfr # GC46FM
Zoro # G916451030
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Connector Gender on First End
Female
End 2 Connection Type
Mini-DIN (PS/2) - Male
Overall Length
2 in
End of Life Manual Availability
Yes
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC46FM
Zoro #
G916451030
UPC #
65030797122
Country of Origin
China
Dimensions
Overall Length
2 in
Width
0.8 in
Height
0.4 in
Details
Connector Gender on First End
Female
End 2 Connection Type
Mini-DIN (PS/2) - Male
Item
Data Transfer Adapter
End of Life Manual Availability
Yes
Color
Green
Adapter Type
(PS/2)/USB
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 6-pin Mini-DIN (PS/2) Keyboard/Mouse Male
Standards
FCC
Environmental Certification
EU RoHS
Connector on First End Details
1 x 4-pin Type A USB Female
Connector Plating
Nickel
End 1 Connection Type
USB Type A - Female
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.