REUSABLE CABLE TIES FOR 1.37IN/35MM BUNDLE DIAMETER - ADJUSTABLE MEDIUM RESEALAB
Mfr # CBMZTRB6
Zoro # G014878845
product price: $13.89
/eaKey Features
Cable Tie Style
Releasable
Nominal Length
6 in
Width
1/4 in
Nominal Max. Bundle Dia.
1-1/8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBMZTRB6
Zoro #
G014878845
UPC #
65030890519
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
6 in
Width
1/4 in
Nominal Max. Bundle Dia.
1-1/8 in
Details
Item
Cable Tie
Cable Tie Style
Releasable
Color
White
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.