Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REVERSIBLE USB C TO DISPLAYPORT 1.4 CABLE USB-C DP ALT MODE LAPTOP TO MONITOR

  • Mfr # CDP2DP141MBD

  • Zoro # G814878175


product price: $34.19
/ea

Key Features

End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Height
0.4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDP2DP141MBD
Zoro #
G814878175
UPC #
65030887939
Country of Origin
China

Dimensions

Cable Length
3.28 ft
Height
0.4 in
Width
0.9 in

Details

Item
Video Cable Adapter
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Material
Plastic
Cable Type
DisplayPort/USB-C
Features
Active, Reversible, Latching Connector
Supported Resolution
7680 x 4320
Connector Gender on First End
Male
Data Transfer Rate
32.4-Gbit/s
Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Mobile Device, Notebook, MAC, Audio/Video Device, Monitor, Amplifier
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Color
Black
Data Transfer Speed
32.4-Gbit/s
REACH free of SVHC
Yes
Product Material
Plastic
Supported Resolutions
7680 x 4320
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.