Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REVERSIBLE USB C TO DISPLAYPORT 1.4 CABLE USB-C DP ALT MODE LAPTOP TO MONITOR

  • Mfr # CDP2DP142MBD

  • Zoro # G814878601


product price: $18.99
/ea

Key Features

Cable Length
6.56 ft
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Features
Latching Connector, Active, Reversible
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDP2DP142MBD
Zoro #
G814878601
UPC #
65030887922
Country of Origin
China

Dimensions

Cable Length
6.56 ft
Height
0.4 in
Width
0.8 in

Details

Item
Video Cable Adapter
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Features
Latching Connector, Active, Reversible
Material
Plastic
Cable Type
DisplayPort/USB-C
Connector Gender on First End
Male
Data Transfer Rate
32.4-Gbit/s
Device Supported
Monitor, Audio/Video Device, Amplifier, MAC, Mobile Device, Notebook
Environmentally Friendly
Yes
Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Supported Resolution
7680 x 4320
Data Transfer Speed
32.4-Gbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Product Material
Plastic
REACH free of SVHC
Yes
Color
Black
Supported Resolutions
7680 x 4320
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.