
RIGHT ANGLE VGA CABLE ADAPTER TYPE 1 M/F
Mfr # GC1515MFRA1
Zoro # G616424921
product price: $10.35
/eaKey Features
Connection A
1 x 15-pin HD-15 VGA Male
Connector Gender on Second End
Female
Color
Gray
Connector Gender on First End
Male
Features
Right-angled Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC1515MFRA1
Zoro #
G616424921
UPC #
65030833134
Country of Origin
China
Details
Connection A
1 x 15-pin HD-15 VGA Male
Connector Gender on Second End
Female
Item
Video Adapter
Color
Gray
Connector Gender on First End
Male
Features
Right-angled Connector
Adapter Type
VGA
Environmentally Friendly
Yes
Connection B
1 x 15-pin HD-15 VGA Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.