Zoro Homepage

RIGHT ANGLE VGA CABLE ADAPTER TYPE 2 M/F

  • Mfr # GC1515MFRA2

  • Zoro # G816424882


product price: $10.59
/ea

Key Features

Features
Right-angled Connector
Connection B
1 x 15-pin HD-15 VGA Female
Adapter Type
VGA
Connection A
1 x 15-pin HD-15 VGA Male
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC1515MFRA2
Zoro #
G816424882
UPC #
65030833141
Country of Origin
China

Details

Features
Right-angled Connector
Connection B
1 x 15-pin HD-15 VGA Female
Adapter Type
VGA
Connection A
1 x 15-pin HD-15 VGA Male
Item
Video Adapter
Connector Gender on First End
Male
Color
Gray
Environmentally Friendly
Yes
Connector Gender on Second End
Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.