
RIGHT ANGLED USB-C TO USB-A ADAPTER, USB 5GBPS, COMPACT USB-C MALE TO USB-A FEMA
Mfr # USB31CAADGCPRA
Zoro # G621703950
product price: $7.15
/eaKey Features
Color
Black
Connector Gender on Second End
Female
Connector on First End Details
1 x 24 pin USB 3.2(Gen1) Type C - Male
Connector on Second End Details
1 x 4 pin USB 2.0 Type A - Female
Adapter Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB31CAADGCPRA
Zoro #
G621703950
UPC #
840006676898
Country of Origin
China
Dimensions
Overall Length
0.8 in
Height
0.5 in
Width
1 in
Details
Color
Black
Connector Gender on Second End
Female
Connector on First End Details
1 x 24 pin USB 3.2(Gen1) Type C - Male
Connector on Second End Details
1 x 4 pin USB 2.0 Type A - Female
Adapter Type
USB/USB-C
Connector Plating
Nickel
Connector Gender on First End
Male
Product Material
Housing - Aluminum Alloy
Item
Data Transfer Adapter
End 2 Connection Type
USB 2.0 Type A
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Features
Right-angled Connector, Tear Resistant, Charging, Wear Resistant, Passive, Plug and Play
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
LE ADAPTER, DURABLE METAL HOUSING, M/F
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.