Shop STARTECH.COM

(RKCONS1908K) Rackmount LCD

  • Mfr # RKCONS1908K
  • Zoro # G416424510

product price: 
$
2,541.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Pointing Device Type
TouchPad
Daisy Chain
Yes
PS/2 Port
Yes
Number of PS/2 Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RKCONS1908K
Zoro #
G416424510
UPC #
65030872508
Country of Origin
China
Item
LCD Rack Console
Pointing Device Type
TouchPad
Daisy Chain
Yes
PS/2 Port
Yes
Number of PS/2 Ports
2
Package Contents
1 x Rack Console, 8 x KVM Cables, 8 x M5 Cage Nuts, 8 x M5 Screws, 5 x Regional Power Cords (NA, JP, UK, EU, ANZ), 4 x Mounting Rails (variable lengths) for consistency, 1 x Quick-Start Guide
Display Screen Type
LCD
Number of USB Ports
2
Platform Supported
PC
Number of VGA Ports
1
KVM Switch
Yes
Proprietary Interface
Yes
REACH free of SVHC
Yes
Standards
CE, FCC, UL
VGA
Yes
Screen Resolution
1280 x 1024
Screen Mode
SXGA
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Color
Black
Number of Proprietary Ports
9
Number of Computers Supported
8
USB
Yes
End of Life Manual Availability
Yes
Keyboard
Yes

Dimensions

Height
1.7 in
Width
19 in
Screen Size
19 in
Depth
25.3 in
Rack Height
1U

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.