Zoro Homepage

RS422 RS485 USB SERIAL CABLE ADAPTER

  • Mfr # ICUSB422

  • Zoro # G416423247


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
End 2 Connection Type
USB 1.1 Type A - Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICUSB422
Zoro #
G416423247
UPC #
65030836548
Country of Origin
Taiwan, Province of China

Details

Color
Black
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
End 2 Connection Type
USB 1.1 Type A - Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
End 1 Connection Type
DB-9 RS-422 Serial - Male
Package Contents
6ft RS422/485 USB Serial Adapter with COM Retention, 1 x Driver CD, 1 x Instruction Manual
Operating System Compatibility
Windows Server 2008 R2, Windows 2000 Server, Windows Vista, Windows XP Embedded, macOS Big Sur 11.0, Windows Server 2012 R2, Windows CE 5.0, Windows CE 4.2, Windows CE 6.0, Windows Server 2019, Linux Kernel 3.0.x+ LTS, macOS Catalina 10.15, Windows 98 Second Edition, Windows Server 2003, Windows 8.1, Windows 10, macOS Monterey 12.0, Windows 11, macOS Ventura 13.0, Windows 8, Windows XP, Windows Server 2012, Windows Server 2022, Windows Server 2016, Mac OS X 10.6 Snow Leopard, Windows 7
Item
Data Transfer Adapter
Connector on First End Details
1 x 9-pin DB-9 RS-422 Serial - Male
Connector Gender on Second End
Female
Connector on Second End Details
1 x USB 1.1 Type A - Female
REACH free of SVHC
Yes
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.