
SATA TO USB CABLE - USB 3.1 10GBPS - SATA III 6GBPS - 2.5 / 3.5IN SSD OR HDD
Mfr # USB312SAT3
Zoro # G816423014
product price: $62.85
/eaKey Features
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 9-pin USB 3.1 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Connector on First End Details
1 x 22-pin Serial ATA
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB312SAT3
Zoro #
G816423014
UPC #
65030863797
Country of Origin
China
Details
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 9-pin USB 3.1 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Adapter
Connector on First End Details
1 x 22-pin Serial ATA
REACH free of SVHC
Yes
End 1 Connection Type
Serial ATA
Color
Black
Package Contents
USB 3.1 (10 Gbps) Adapter Cable for 2.5in and 3.5in SATA SSD/HDD Drives, 1 x Universal Power Adapter (NA/UK/EU/AU), 1 x Quick Start Guide
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.